missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Trypsinizing Flasks
Deep fluted sides enhance agitation
Brand: DWK Life Sciences 355394
71.87 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Additional Details : Weight : 0.90720kg
Description
Deep fluted sides enhance agitation
- Manufactured from low-extractable borosilicate glass
- Excellent quality and low extractables
- Deep-skirted rubber-lined screw caps
- Available graduated or ungraduated
Specifications
Style: Erlenmeyer Trypsinizing | |
Borosilicate Glass | |
430 | |
No | |
38 mm |
150 mL | |
Used for forming cell suspensions through Trypsin digestion of connective Proteins | |
Autoclavable | |
Screw |