missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Trypsinizing Flasks
Deep fluted sides enhance agitation
£64.05 - £110.00
Specifications
Description | Style: Erlenmeyer Trypsinizing |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Used for forming cell suspensions through Trypsin digestion of connective Proteins |
Autoclavable | Autoclavable |
Closure Type | Screw |
Product Code | Brand | Capacity (Metric) | Closure Size | Graduated | Thread Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Graduated | Thread Size | Price | Quantity & Availability | ||
10306952
|
DWK Life Sciences
355392 |
35 mL | 24 mm | No | 430 |
£64.05
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
12401391
|
DWK Life Sciences
355395 |
300 mL | 38 mm | No | 430 |
£88.50
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
12491381
|
DWK Life Sciences
355394 |
150 mL | 38 mm | No | 430 |
£75.65
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
12411391
|
DWK Life Sciences
355397 |
700 mL | 51 mm | No | 400 |
£110.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
11501285
|
DWK Life Sciences
355444 |
150 mL | 38 mm | Yes | 430 |
£105.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
11581275
|
DWK Life Sciences
355442 |
35 mL | 24 mm | Yes | 430 |
£75.10
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
Description
Deep fluted sides enhance agitation
- Manufactured from low-extractable borosilicate glass
- Excellent quality and low extractables
- Deep-skirted rubber-lined screw caps
- Available graduated or ungraduated
Specifications
Style: Erlenmeyer Trypsinizing | |
Used for forming cell suspensions through Trypsin digestion of connective Proteins | |
Screw |
Borosilicate Glass | |
Autoclavable |