missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 230 Creped Qualitative Circles
Provide reliable performance for non-critical industrial laboratory and student lab applications
£5.70 - £127.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 25 to 30 μm |
Grade | 230 |
Porosity | Coarse |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
12522056
|
Cytiva
5230-200 |
20 cm |
£20.85
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
12542056
|
Cytiva
5230-330 |
33 cm |
£51.30
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
15550773
|
Cytiva
5230-250 |
25 cm |
£31.40
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
11364270
|
Cytiva
5230-110 |
11 cm |
£6.70
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
11374270
|
Cytiva
5230-125 |
12.5 cm |
£8.75
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
11314280
|
Cytiva
5230-240 |
24 cm |
£29.60
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
11354270
|
Cytiva
5230-090 |
9 cm |
£5.70
Pack of 50 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11384270
|
Cytiva
5230-150 |
15 cm |
£12.35
Pack of 50 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
11394270
|
Cytiva
5230-185 |
18.5 cm |
£18.80
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
15560773
|
Cytiva
5230-400 |
40 cm |
£82.55
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
15570773
|
Cytiva
5230-500 |
50 cm |
£127.00
Pack of 50 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
Description
Retain coarse particles.
- Made from cellulose
- Creped surface for fast filtration of coarse particles
- Particle retention: 25 to 30μm
- Thickness: 0.40mm
Should not be used for kjeldahl nitrogen analysis
Specifications
Disc | |
25 to 30 μm | |
Coarse |
Cellulose | |
230 | |
0.4 mm |