missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Reeve Angel 230 Creped Qualitative Circles
Provide reliable performance for non-critical industrial laboratory and student lab applications
Brand: Cytiva 5230-250
Code : NEW
Additional Details : Weight : 0.01100kg
Description
Retain coarse particles.
- Made from cellulose
- Creped surface for fast filtration of coarse particles
- Particle retention: 25 to 30μm
- Thickness: 0.40mm
Should not be used for kjeldahl nitrogen analysis
Specifications
230 25 cm 50/pk | |
Cellulose | |
A general qualitative filter with creped surface. High filtration speed and high loading capacity. Widely used in industrial laboratories and students laboratories for routine filtration. | |
Coarse | |
25.00 cm | |
25 cm |
Disc | |
25 to 30 μm | |
230 | |
0.4 mm | |
9.8 in. |