missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Reeve Angel 230 Creped Qualitative Circles

Provide reliable performance for non-critical industrial laboratory and student lab applications

Brand:  Cytiva 5230-330

Additional Details : Weight : 0.49000kg

 View more versions of this product

Product Code. 12542056

  • £51.30 / Pack of 50
Estimated Shipment: 30-09-2024
to see stock.
Add to basket

Description

Description

Retain coarse particles.

  • Made from cellulose
  • Creped surface for fast filtration of coarse particles
  • Particle retention: 25 to 30μm
  • Thickness: 0.40mm

Should not be used for kjeldahl nitrogen analysis

Specifications

Specifications

230 33 cm 50/pk
Cellulose
A general qualitative filter with creped surface. High filtration speed and high loading capacity. Widely used in industrial laboratories and students laboratories for routine filtration.
Coarse
33.00 cm
33 cm
Disc
25 to 30 μm
230
0.4 mm
12.9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers