missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 598 1/2 Qualitative Folded Paper Filter - Circle
Decreased overall filtration time and increased total loading capacity
£60.15 - £306.00
Specifications
Format | Folded |
---|---|
Particle Retention | 10 μm |
Filtration Speed | Approx. 50 s |
For Use With (Application) | A thick prepleated filter paper with high loading capacity. Combines medium retention with medium-fast to quick filtration speed. |
Grade | Grade 598 ½ |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11353055
|
Cytiva
10312244 |
125 mm |
£60.15
Pack of 50 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
11363055
|
Cytiva
10312247 |
185 mm |
£71.95
Pack of 50 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
11373055
|
Cytiva
10312251 |
240 mm |
£96.60
Pack of 50 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
11383055
|
Cytiva
10312256 |
500 mm |
£306.00
Pack of 50 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
Description
- Thick filter paper
- High loading capacity
- Medium retention
- Medium-fast to quick filtration speed
Specifications
Folded | |
Approx. 50 s | |
Grade 598 ½ | |
320 μm |
10 μm | |
A thick prepleated filter paper with high loading capacity. Combines medium retention with medium-fast to quick filtration speed. | |
50/Pk. |