missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 598 1/2 Qualitative Folded Paper Filter - Circle
Decreased overall filtration time and increased total loading capacity
Brand: Cytiva 10312244
Code : A0
Additional Details : Weight : 0.10800kg
Description
- Thick filter paper
- High loading capacity
- Medium retention
- Medium-fast to quick filtration speed
Specifications
Grade 598 ½ Qualitative Filter Paper Folded (Prepleated), 125 mm | |
10 μm | |
Medium Fast, Thick | |
Grade 598 ½ | |
320 μm |
Folded | |
Approx. 50 s | |
A thick prepleated filter paper with high loading capacity. Combines medium retention with medium-fast to quick filtration speed. | |
50/Pk. | |
125 mm |