missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tyvek™ Cat III Coverall
4.45 GBP valid until 2024-12-31
Use promo code "21990" to get your promotional price.
3.07 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
4.23 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21990" to get your promotional price.
3.07 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
4.23 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Offers more protection than equivalent SMS garments
- More robust than microporous films
- Robust yet lightweight (less than 180 g/garment)
- Elasticated face, wrists, waist and ankles
- Antistatic treatment on the outside
- Stitched external seams in yellow for visual identification and differentiation
Specifications
Product Type | Hooded Coveralls |
Size | 3X-Large |
Material | Polyethylene |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel |
Closure Type | Zipper |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'