missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Tricorn Glass Tubes
Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.
£309.00 - £405.00
Specifications
Product Type | Glass tube |
---|---|
Diameter (Metric) Inner | 10mm |
Material | Borosilicate glass |
Column Type | Column Accesory |
Product Code | Brand | Diameter (Metric) Inner | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Height (Metric) | Price | Quantity & Availability | ||||
10793042
|
Cytiva
18-1153-14 |
10mm | 50mm |
£309.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
10703052
|
Cytiva
18-1153-17 |
10mm | 200mm |
£405.00
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
Specifications
Glass tube | |
10mm | |
Borosilicate glass | |
Column Accesory |