missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tri-Cornered Polypropylene Beakers

Product Code. p-33524 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
800 mL
Unit Size:
Pack of 100
For laboratory use only

Product Code. 11749398

Only null left
Add to basket
Edge
Add to basket
For laboratory use only

Tri-cornered lip for dripless pouring

Sturdy enough for autoclaving and reuse, yet inexpensive enough to be disposable

  • Unaffected by commonly used acids, alkalis and solvents
  • Easy-to-read graduations in L and mL
  • Accurate to ±5.0%
  • 10mL graduations

Specifications

Accuracy ±5%
Capacity (Metric) 50 mL
Material Polypropylene
For Use With (Application) Suitable for Use with Commonly Used Acids, Alkalis and Solvents
Type Beaker
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.