missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tri-Cornered Polypropylene Beakers

Product Code. 11759398 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
800 mL
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11759398 100 mL Pack of 100
11749398 50 mL Pack of 100
11769398 250 mL Pack of 100
11779398 400 mL Pack of 100
11789398 800 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
For laboratory use only
Product Code. 11759398
Only null left
Add to basket
Edge
Add to basket
For laboratory use only

Tri-cornered lip for dripless pouring

Sturdy enough for autoclaving and reuse, yet inexpensive enough to be disposable

  • Unaffected by commonly used acids, alkalis and solvents
  • Easy-to-read graduations in L and mL
  • Accurate to ±5.0%
  • 10mL graduations

Specifications

Accuracy ±5%
Capacity (Metric) 100 mL
Material Polypropylene
For Use With (Application) Suitable for Use with Commonly Used Acids, Alkalis and Solvents
Type Beaker
Autoclavable Autoclavable
Disposable Single-use
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.