missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Super Duty Glass Beakers With Spout

Features a reinforced rim. DURAN™ Super Duty Glass Beakers With Spout have fired-on, extremely durable printing.

Brand:  Duran™ 211077307

Code : A0

Additional Details : Weight : 1.30000kg

 View more versions of this product

Product Code. 10164419

  • £145.00 / Each


Estimated Shipment
15-06-2018
Add to basket

Description

Description

  • Increased mechanical sturdiness due to increased uniform wall thickness
  • Reinforced, sturdy rim
  • Uniform wall thickness distribution
  • Proven DURAN™ properties
  • Type 1 glass / neutral glass as per USP, EP and JP
  • Autoclavable
  • With Retrace Code
  • Easy-to-read scale
  • Fired-on, extremely durable printing
Specifications

Specifications

USP Standard
170mm
1/Pk.
Beaker
Borosilicate Glass
Clear
270mm
Low Form
5000mL
Videos
Documentation