missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Sterile Glass Serological Pipet
Graduated serological pipettes
£234.00 - £276.00
Specifications
Material | Glass |
---|---|
Sterility | Sterile |
Graduated | Yes |
Quantity | 500/Pk. |
Type | Serological Pipette |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12324448
|
Poulten Graf™
D805/PS |
1 mL | 230 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12344448
|
Poulten Graf™
D806/PS |
2 mL | 260 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Graduated glass pipettesSpecifications
Glass | |
Yes | |
Serological Pipette |
Sterile | |
500/Pk. | |
Single-use |