missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Blender Bags

Product Code. 17963182 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
7.5 x 12 in.
6 x 9 in.
10 x 15 in.
Quantity:
100/Pk.
250/Pk.
Unit Size:
Pack of 100
Pack of 250
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity unitSize
17963182 7.5 x 12 in. 100/Pk. Pack of 100
17923182 6 x 9 in. 250/Pk. Pack of 250
17973182 10 x 15 in. 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 17963182
Only null left
Add to basket
Edge
Add to basket

An economical and efficient way to filter samples. Perfect for blender applications.

  • These sample bags are ideal for transportation and storage of solids, semisolids, and liquids.
  • Ideal for blender applications
  • Sterile
  • Highly resistant
  • Wire closure for a superior seal

Specifications

Description Bag with full-page PE filter
Autoclavable Not Autoclavable
Color Clear
For Use With (Application) For transportation and storage of solids, semisolids, and liquids; filtering; blender applications.
Material BOPA, LDPE
Sterility Sterile
Fill Volume 1600 mL
Quantity 100/Pk.
Dimensions (L x W) 7.5 x 12 in.
Height (Metric) 305 mm
Length (Metric) 190 mm
Thickness (Metric) 100μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.