missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Stainless Steel Small KF Flange With Male Ground Joint
£45.05 - £68.25
Specifications
Material | Stainless Steel |
---|---|
Quantity | 1 Each |
Size | Small |
Type | Small KF Flange |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
10767223
|
VACUUBRAND™
20662701 |
10 mm |
£45.05
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
10692412
|
VACUUBRAND™
20662705 |
25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10507231
|
VACUUBRAND™
20662706 |
40 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Stainless Steel | |
1 Each | |
Small | |
Small KF Flange |