missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Propellers
Use this four-blade propeller for general-purpose vortex mixing. Cole-Parmer&trade Stainless Steel Propellers are ideal for a variety of applications.
£73.29 - £105.00
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11754639
|
Cole-Parmer™
04370-13 |
40 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11714739
|
Cole-Parmer™
04349-10 |
50.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11729998
|
Cole-Parmer™
04370-19 |
28 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11724739
|
Cole-Parmer™
04349-00 |
774.7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11739998
|
Cole-Parmer™
04370-11 |
75 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11749998
|
Cole-Parmer™
04370-12 |
60 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stainless steel four-blade propeller
- Threaded 10 mm dia. bore
- Fits only shaft model 04370-02
Specifications
1 Each | |
Propeller |