missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Propellers
Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
28 mm
40 mm
50.8 mm
60 mm
75 mm
774.7 mm
Unit Size:
Each
Description
- Stainless steel four-blade propeller
- Threaded 10 mm dia. bore
- Fits only shaft model 04370-02
Specifications
Specifications
| Diameter (Metric) | 774.7 mm |
| Quantity | 1 Each |
| Type | Propeller |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction