missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Propellers

Product Code. 11739998 Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
28 mm
40 mm
50.8 mm
60 mm
75 mm
774.7 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11739998

Brand: Cole-Parmer™ 0437011

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this four-blade propeller for general-purpose vortex mixing. Cole-Parmer™ Stainless Steel Propellers are ideal for a variety of applications.

  • Stainless steel four-blade propeller
  • Threaded 10 mm dia. bore 
  • Fits only shaft model 04370-02

Specifications

Diameter (Metric) 75 mm
Quantity 1 Each
Type Propeller
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.