missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Jug Graduated with Hinged Lid

Product Code. p-8013180 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each

Product Code. 15218846

Only null left
Add to basket
Edge
Add to basket

Get optimium cleaning and sterilizing results with less effort. Suitable for pharmaceutical and laboratory applications, Fisherbrand™ Stainless Steel Jug Graduated with Hinged Lid, is the material of choice for applications requiring sterile surfaces. Pour easier with this durable, spouted, 304 spec stainless steel seamless jug. All surfaces are non-reacting, highly polished, and offer zero absorption making cleaning easier.

  • Material of choice for applications requiring sterile surfaces
  • Suitable for pharmaceutical and laboratory applications  
  • Spouted for easy pouring 
  • Internal seamless design with a beaded rim for durability 
  • 304 spec stainless steel seamless Jugs
  • All surfaces are non-reacting, highly polished, and offer zero absorption making cleaning easier
  • Immune to sterilizing solutions, most of the organic chemicals and dyestuffs, and a wide variety of inorganic chemicals.

Specifications

Diameter (Metric) Outer 90 mm
Capacity (Metric) 500 mL
Material Stainless Steel
Height (Metric) 135 mm
Includes Hinged Lid
Type Jug
Graduated Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.