missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Jug Graduated with Hinged Lid

Product Code. 15268846 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15268846 2000 mL Each
15218846 500 mL Each
15238846 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 15268846
Estimated Shipment: 26-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Get optimium cleaning and sterilizing results with less effort. Suitable for pharmaceutical and laboratory applications, Fisherbrand™ Stainless Steel Jug Graduated with Hinged Lid, is the material of choice for applications requiring sterile surfaces. Pour easier with this durable, spouted, 304 spec stainless steel seamless jug. All surfaces are non-reacting, highly polished, and offer zero absorption making cleaning easier.

  • Material of choice for applications requiring sterile surfaces
  • Suitable for pharmaceutical and laboratory applications  
  • Spouted for easy pouring 
  • Internal seamless design with a beaded rim for durability 
  • 304 spec stainless steel seamless Jugs
  • All surfaces are non-reacting, highly polished, and offer zero absorption making cleaning easier
  • Immune to sterilizing solutions, most of the organic chemicals and dyestuffs, and a wide variety of inorganic chemicals.

Specifications

Diameter (Metric) Outer 150 mm
Capacity (Metric) 2000 mL
Material Stainless Steel
Height (Metric) 215 mm
Includes Hinged Lid
Type Jug
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.