missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Stainless Steel Huber Insulated Hoses
Special insulation with additional smooth silicon hose, ends covered with silicon caps.
£605.26 - £920.08
Specifications
Product Type | Huber Insulated Hose |
---|---|
Diameter (Metric) | 44 mm |
Material | Stainless Steel |
Min. Operating Temperature (Metric) | -100°C |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
10534362
|
HUBER
6084 |
100 cm |
£605.26
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10177601
|
HUBER
6136 |
200 cm |
£856.48
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
10487821
|
HUBER
6085 |
150 cm |
£782.28
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
10391342
|
HUBER
6255 |
300 cm |
£920.08
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
Description
- Metal
- Min. temp.: -100°C
- Max. temp.: 350°C
- Connection: M16 x 1
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
Huber Insulated Hose | |
Stainless Steel | |
1 Ea. |
44 mm | |
-100°C | |
350°C |