missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Stainless Steel Huber Insulated Hoses
Click to view available options
Overall Length (Metric):
100 cm
150 cm
200 cm
300 cm
Unit Size:
Each
Description
- Metal
- Min. temp.: -100°C
- Max. temp.: 350°C
- Connection: M16 x 1
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
Specifications
| Diameter (Metric) | 44 mm |
| Material | Stainless Steel |
| Overall Length (Metric) | 300 cm |
| Min. Operating Temperature (Metric) | -100°C |
| Packaging Quantity | 1 Ea. |
| Max. Operating Temperature (Metric) | 350°C |
| Product Type | Insulated Hose |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction