missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Stainless Steel Huber Insulated Hoses
Special insulation with additional smooth silicon hose, ends covered with silicon caps.
Brand: HUBER
Code : NEW
Additional Details : Weight : 1.80000kg
Description
- Metal
- Min. temp.: -100°C
- Max. temp.: 350°C
- Connection: M16 x 1
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
Huber Insulated Hose | |
Stainless Steel | |
-100°C | |
350°C |
44 mm | |
150 cm | |
1 Ea. |