missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Snap Tubes
Conical centrifuge tubes with snap lids for use as lysis tubes for incubation of samples in the purification of nucleic acids with compatible kits (e.g. NucleoSnap Plasmid Midi or NucleoMag DNA Plasma). Packs of 50 tubes.
£19.30 - £21.55
Specifications
Color | Clear |
---|---|
Format | Conical Tube |
For Use With (Equipment) | Centrifuge |
For Use With (Application) | Incubation and lysis of samples |
Includes | Snap lid |
Product Code | Brand | Volume (Metric) Well | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Well | Price | Quantity & Availability | |||||
15879117
|
Macherey-Nagel™
740823.50 |
15 mL |
£19.30
Pack of 50 |
Estimated Shipment: 13-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15869117
|
Macherey-Nagel™
740822.50 |
50 mL |
£21.55
Pack of 50 |
Estimated Shipment: 13-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
Clear | |
Centrifuge | |
Snap lid | |
50 Pack |
Conical Tube | |
Incubation and lysis of samples | |
Centrifuge Tube |