missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Silicone sealing ring, for GL threads, without PTFE washer

Product Code. 10141831 Shop All DWK Life Sciences Products
Click to view available options
Diameter (Metric) Inside:
6 mm
8 mm
10 mm
12 mm
14 mm
16 mm
18 mm
20 mm
26 mm
32 mm
Joint Size:
GL 14
GL 18
GL 25
GL 32
GL 45
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10141831

Brand: DWK Life Sciences 286200808

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Seal for screw connection cap.

Suitable for PBT screw cap. Exemplary application: Fixing tubes

  • Suitable for PBT screw cap
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 8 mm
For Use With (Application) Fixing tubes; Sealing
Joint Size GL 18
Quantity 10/Pk.
Diameter (Metric) Outside 16 mm
Material Silicone
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.