missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-20 Capillary Columns - 30m Length
General-purpose columns for volatile and flavor compounds.
POA - £822.80
Specifications
USP Type | G28, G32 |
---|---|
Max. Temperature | 350°C |
Length (Metric) | 30 m |
Material | Stainless Steel |
Polarity | Low to mid polar |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Particle Size | Temperature Range | Price | Quantity & Availability | ||
13031160
|
Restek™
10370 |
0.53 mm | 1.5 μm | 1.5 μm | -20°C to +250/270°C |
£822.80
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13051140
|
Restek™
10353 |
0.25 mm | 1 μm | 1 μm | -20°C to +280/300°C |
£689.70
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13091120
|
Restek™
10338 |
0.25 mm | 0.5 μm | 0.5 μm | -20°C to +290/310°C |
£689.70
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13061110
|
Restek™
10324 |
0.32 mm | 0.25 μm | 0.25 μm | -20°C to +300/320°C |
£734.47
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
10554322
|
Restek™
10324 |
0.32 mm | 0.25 μm | 0.25 μm | -20°C to +300/320°C |
£734.47
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13011130
|
Restek™
10339 |
0.32 mm | 0.5 μm | 0.5 μm | -20°C to +290/310°C |
£734.47
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13071140
|
Restek™
10354 |
0.32 mm | 1 μm | 1 μm | -20°C to +280/300°C |
£734.47
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13041170
|
Restek™
10385 |
0.53 mm | 3 μm | 3 μm | -20°C to +240/260°C |
£822.80
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13041110
|
Restek™
10323 |
0.25 mm | 0.25 μm | 0.25 μm | -20°C to +300/320°C |
£689.70
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13031130
|
Restek™
10340 |
0.53 mm | 0.5 μm | 0.5 μm | -20°C to +260/280°C |
£822.80
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13021160
|
Restek™
10369 |
0.32 mm | 1.5 μm | 1.5 μm | -20°C to +270/290°C |
£734.47
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13011170
|
Restek™
10384 |
0.32 mm | 3 μm | 3 μm | -20°C to +250/270°C |
£734.47
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
13001100
|
Restek™
10309 |
0.32 mm | 0.1 μm | 0.1 μm | -20°C to +300/320°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Low to midpolarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- Temperature range: -20 to +320 °C (-4 to +608°F)
- Equivalent to USP G28, G32 phases
- Length: 30m
Specifications
G28, G32 | |
30 m | |
Low to mid polar |
350°C | |
Stainless Steel | |
Fused Silica |