missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-20 Capillary Columns - 30m Length

Product Code. 13031160
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Particle Size:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Temperature Range:
-20°C to +240/260°C
-20°C to +250/270°C
-20°C to +260/280°C
-20°C to +270/290°C
-20°C to +280/300°C
-20°C to +290/310°C
-20°C to +300/320°C
This item is not returnable. View return policy

Product Code. 13031160

Brand: Restek™ 10370

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General-purpose columns for volatile and flavor compounds.

  • Low to midpolarity phase; Crossbond™ diphenyl dimethyl polysiloxane
  • Temperature range: -20 to +320 °C (-4 to +608°F)
  • Equivalent to USP G28, G32 phases
  • Length: 30m

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.53 mm
Stationary Phase Rtx™-20
USP Type G28, G32
For Use With (Application) Volatile Compounds Analysis, Flavor Compounds Analysis, Alcoholic Beverages Analysis
Particle Size 1.5 μm
Temperature Range -20°C to +250/270°C
Film Thickness 1.5 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low to mid polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.