missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-20 Capillary Columns - 30m Length
General-purpose columns for volatile and flavor compounds.
Marca: Restek™ 10323
Code : Z3
Dettagli aggiuntivi : Weight : 1.00000kg
Descrizione
- Low to midpolarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- Temperature range: -20 to +320 °C (-4 to +608°F)
- Equivalent to USP G28, G32 phases
- Length: 30m
Specifica
0.25 mm | |
Rtx™-20 | |
Volatile Compounds Analysis, Flavor Compounds Analysis, Alcoholic Beverages Analysis | |
-20°C to +300/320°C | |
30 m | |
Low to mid polar |
G28, G32 | |
350°C | |
0.25 μm | |
0.25 μm | |
Stainless Steel | |
Fused Silica |