missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo
For Thermo TRACE GCs equipped with PTV inlets.
POA - £354.53
Specifications
Product Type Specs | Split/Splitless Straight Inlet Liner |
---|---|
Liner Material | Metal |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||
10108091
|
Restek™
21004 |
0.5 cm | 0.8 cm | Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets | 5/Pk. |
£217.80
Pack of 5 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||
13164352
|
Restek™
21004 |
0.5 cm | 0.8 cm | Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets | 5/Pk. |
£217.80
Pack of 5 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||
13144482
|
Restek™
21081 |
0.1 cm | 0.275 cm | Thermo Trace GCs Equipped with PTV Inlets | 5/Pk. |
£354.53
Pack of 5 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||
13174482
|
Restek™
21083 |
0.2 cm | 0.275 cm | Thermo Trace GCs Equipped with PTV Inlets | 5/Pk. |
£278.30
Pack of 5 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||
13134482
|
Restek™
21080 |
0.1 cm | 0.275 cm | Thermo Trace GCs Equipped with PTV Inlets | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13154482
|
Restek™
21082 |
0.2 cm | 0.275 cm | Thermo Trace GCs Equipped with PTV Inlets | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Geometry: Straight
- Material: Metal
- Deactivation: Siltek
Specifications
Split/Splitless Straight Inlet Liner | |
Metal |