missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo

Product Code. 13174482
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.1 cm
0.2 cm
0.5 cm
Diameter (Metric) Outer:
0.275 cm
0.8 cm
Quantity:
5/Pk.
Each
Unit Size:
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Quantity unitSize
13174482 0.2 cm 0.275 cm 5/Pk. -
13134482 0.1 cm 0.275 cm Each -
13154482 0.2 cm 0.275 cm Each -
10108091 0.5 cm 0.8 cm 5/Pk. Pack of 5
13164352 0.5 cm 0.8 cm 5/Pk. -
13144482 0.1 cm 0.275 cm 5/Pk. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 13174482 Supplier Restek™ Supplier No. 21083

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For Thermo TRACE GCs equipped with PTV inlets.

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek

Specifications

Quantity 5/Pk.
Length (Metric) 12 cm
Product Type Split/Splitless Straight Inlet Liner
Diameter (Metric) Inner 0.2 cm
Diameter (Metric) Outer 0.275 cm
For Use With (Equipment) Thermo Trace GCs Equipped with PTV Inlets
Liner Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.