missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo

Product Code. 10108091
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.1 cm
0.2 cm
0.5 cm
Diameter (Metric) Outer:
0.275 cm
0.8 cm
Quantity:
5/Pk.
Each
Unit Size:
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Quantity unitSize
10108091 0.5 cm 0.8 cm 5/Pk. Pack of 5
13134482 0.1 cm 0.275 cm Each -
13154482 0.2 cm 0.275 cm Each -
13164352 0.5 cm 0.8 cm 5/Pk. -
13144482 0.1 cm 0.275 cm 5/Pk. -
13174482 0.2 cm 0.275 cm 5/Pk. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10108091 Supplier Restek™ Supplier No. 21004

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For Thermo TRACE GCs equipped with PTV inlets.

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek

Specifications

Quantity 5/Pk.
Length (Metric) 10.5 cm
Packing Material Deactivated Wool
Product Type Split/Splitless Straight Inlet Liner
Diameter (Metric) Inner 0.5 cm
Diameter (Metric) Outer 0.8 cm
For Use With (Equipment) Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets
Liner Material Metal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.