missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-200 Capillary Columns - 60m Length
Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides
POA - £1381.82
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
12915909
|
Restek™
15057-6850 |
0.32 mm | 1 μm |
£1309.22
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
12995919
|
Restek™
15072-6850 |
0.32 mm | 1.5 μm |
£1309.22
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
12945939
|
Restek™
15088 |
0.53 mm | 3 μm |
£1381.82
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
12965879
|
Restek™
15041-6850 |
0.25 mm | 0.5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12985879
|
Restek™
15042-6850 |
0.32 mm | 0.5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12905909
|
Restek™
15057-600 |
0.32 mm | 1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Includes individual test chromatogram
- Not adversely affected by solvent rinsing
Specifications
G6 | |
60 m | |
Fused Silica |