missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-200 Capillary Columns - 60m Length
Excellent confirmation to the Rtx-5 column for phenols, pesticides and herbicides
Brand: Restek™ 15088
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Includes individual test chromatogram
- Not adversely affected by solvent rinsing
Specifications
0.53 mm | |
Rtx™-200 | |
Silanes Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis | |
-20°C to +260/280°C | |
60 m | |
Mid polar | |
Not Applicable |
G6 | |
350°C | |
3 μm | |
3 μm | |
Stainless Steel | |
Fused Silica |