missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Pinnacle™ DB PFP Propyl HPLC Columns
Highly base-deactivated spherical silica
£862.73
Specifications
pH | 2.5 to 8 |
---|---|
Pore Size | 140 Å |
Temperature | 80°C |
USP Type | L43 |
Stationary Phase | PFP Propyl |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
10075533
|
Restek™
9419212 |
2.1 mm | 100 mm | 1.9 μm |
£862.73
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10500564
|
Restek™
9419212 |
2.1 mm | 100 mm | 1.9 μm |
£862.73
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
Description
- Solid phase is pentafluorophenyl base with propyl spacer
- Highly base-deactivated for excellent peak shapes for a range of compounds, including nucleosides, nucleotides and halogenated compounds
Specifications
2.5 to 8 | |
80°C | |
PFP Propyl | |
6% | |
Yes |
140 Å | |
L43 | |
Silica | |
HILIC | |
HILIC |