missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Pinnacle™ DB PFP Propyl HPLC Columns
Highly base-deactivated spherical silica
Brand: Restek™ 9419212
Code : Z3
Additional Details : Weight : 0.50000kg
Description
- Solid phase is pentafluorophenyl base with propyl spacer
- Highly base-deactivated for excellent peak shapes for a range of compounds, including nucleosides, nucleotides and halogenated compounds
Specifications
Analytical Column | |
LC/MS | |
Spherical | |
2.5 to 8 | |
80°C | |
PFP Propyl | |
6% | |
Yes | |
Column |
2.1 mm | |
100 mm | |
1.9 μm | |
140 Å | |
L43 | |
Silica | |
HILIC | |
HILIC |