missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Pinnacle™ DB PFP Propyl HPLC Columns

Product Code. 10075533
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Particle Size:
1.9 μm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10075533 100 mm 2.1 mm 1.9 μm Each
10500564 100 mm 2.1 mm 1.9 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10075533 Supplier Restek™ Supplier No. 9419212

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Highly base-deactivated spherical silica

  • Solid phase is pentafluorophenyl base with propyl spacer
  • Highly base-deactivated for excellent peak shapes for a range of compounds, including nucleosides, nucleotides and halogenated compounds

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 1.9 μm
pH 2.5 to 8
Pore Size 140 Å
Temperature 80°C
USP Type L43
Stationary Phase PFP Propyl
Packing Material Silica
Carbon Load 6%
Column Type HILIC
Endcapped Yes
Phase HILIC
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.