missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Liners for Varian 1177 GCs
For Bruker/Varian GCs equipped with 1177 inlets.
POA - £363.00
Specifications
Length (Metric) | 78.5 mm |
---|---|
For Use With (Equipment) | Bruker/Varian GCs Equipped with 1177 Inlets |
Liner Material | Borosilicate Glass |
Product Code | Brand | Deactivation | Diameter (Metric) Inner | Geometry | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Deactivation | Diameter (Metric) Inner | Geometry | Price | Quantity & Availability | |||
13194432
|
Restek™
21046-214.5 |
Siltek | 4.0 mm | Frit with Top Taper |
£363.00
Pack of 5 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
13164472
|
Restek™
21077 |
Intermediate Polarity (IP) | 2.0 mm | Straight |
£210.54
Pack of 5 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
13194472
|
Restek™
21079 |
Intermediate Polarity (IP) | 4.0 mm | Straight |
£134.31
Pack of 5 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
13164432
|
Restek™
21046 |
Intermediate Polarity (IP) | 4.0 mm | Frit with Top Taper |
£341.22
Pack of 5 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
13134432
|
Restek™
21045 |
Intermediate Polarity (IP) | 4.0 mm | Frit with Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Material: Borosilicate Glass
- Length: 78.5mm
Specifications
78.5 mm | |
Bruker/Varian GCs Equipped with 1177 Inlets | |
Borosilicate Glass |