missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Liners for Varian 1177 GCs
For Bruker/Varian GCs equipped with 1177 inlets.
Brand: Restek™ 21046-214.5
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Material: Borosilicate Glass
- Length: 78.5mm
Specifications
Frit with Top Taper | |
Glass Frit | |
5/Pk. | |
4.0 mm | |
Bruker/Varian GCs Equipped with 1177 Inlets |
Siltek | |
Siltek Top Taper Inlet Liner | |
78.5 mm | |
6.3 mm | |
Borosilicate Glass |