missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Liners for Varian 1177 GCs
Click to view available options
Diameter (Metric) Inner:
2.0 mm
4.0 mm
Geometry:
Frit with Top Taper
Straight
Deactivation:
Intermediate Polarity (IP)
Siltek
Quantity:
5/Pk.
Each
Unit Size:
Pack of 5
Description
- Material: Borosilicate Glass
- Length: 78.5mm
Specifications
Specifications
| Deactivation | Intermediate Polarity (IP) |
| Geometry | Straight |
| Quantity | 5/Pk. |
| Length (Metric) | 78.5 mm |
| Packing Material | Deactivated Wool |
| Product Type | IP Splitless Straight Inlet Liner |
| Diameter (Metric) Inner | 2.0 mm |
| Diameter (Metric) Outer | 6.5 mm |
| For Use With (Equipment) | Bruker/Varian GCs Equipped with 1177 Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction