missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 11mm GC Snap-Top Cap with Septum
An effecitve alternative when there is no need to crimp caps
£43.56 - £528.77
Product Code | Brand | Quantity | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Material (Liner) | Price | Quantity & Availability | ||||
13169632
|
Restek™
21729 |
100/Pk. | PTFE |
£43.56
Pack of 100 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
13179632
|
Restek™
21730 |
1000/Pk. | PTFE |
£347.27
Pack of 1000 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
13199632
|
Restek™
21732 |
1000/Pk. | PTFE/Butyl Rubber |
£356.95
Pack of 1000 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
13109642
|
Restek™
21733 |
100/Pk. | PTFE/Silicone |
£64.13
Pack of 100 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
13189632
|
Restek™
21731 |
100/Pk. | PTFE/Butyl Rubber |
£49.61
Pack of 100 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
13119642
|
Restek™
21734 |
1000/Pk. | PTFE/Silicone |
£528.77
Pack of 1000 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
Description
- Snaps on any crimp-style vial
- Clear
- Polypropylene
Specifications
Clear | |
Polypropylene | |
11 mm |