missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 11mm GC Snap-Top Cap with Septum
Click to view available options
Quantity:
100/Pk.
1000/Pk.
Material (Liner):
PTFE
PTFE/Butyl Rubber
PTFE/Silicone
Description
- Snaps on any crimp-style vial
- Clear
- Polypropylene
Specifications
Specifications
| Material (Liner) | PTFE |
| Color | Clear |
| Material | Polypropylene |
| Quantity | 100/Pk. |
| Closure Size | 11 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction