missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 1078/1079 Liners for Varian GCs: Splitless
For Bruker/Varian GCs equipped with 1078/1079 inlets.
POA - £337.59
Specifications
Length (Metric) | 54 mm |
---|---|
Diameter (Metric) Outer | 5 mm |
Liner Material | Borosilicate Glass |
Product Code | Brand | Diameter (Metric) Inner | Product Type Specs | Deactivation | Geometry | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Product Type Specs | Deactivation | Geometry | Price | Quantity & Availability | ||
13131782
|
Restek™
20901-214.5 |
3.4 mm | Split Inlet Liner, Sleeve, No Frit | Siltek | Top Taper |
£306.13
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
13134392
|
Restek™
21025 |
3.4 mm | Split Inlet Liner, Sleeve | Intermediate-Polarity | Precision with Top Taper |
£296.45
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
13171772
|
Restek™
20901 |
3.4 mm | Split Inlet Liner, Sleeve, No Frit | Intermediate-Polarity | Top Taper |
£277.09
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
13119582
|
Restek™
21709 |
3.4 mm | Split Inlet Liner, Sleeve, With Frit | Intermediate-Polarity | Frit with Top Taper |
£337.59
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
13121782
|
Restek™
20901-213.5 |
3.4 mm | Inlet Liner, Sleeve | Siltek | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13189572
|
Restek™
21708 |
3.4 mm | Split Inlet Liner, Sleeve | Intermediate-Polarity | Frit with Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13199582
|
Restek™
21711 |
2 mm | Inlet Liner, Sleeve | Intermediate-Polarity | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13109592
|
Restek™
21711-200.1 |
2 mm | Inlet Liner, Sleeve | Intermediate-Polarity | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13111732
|
Restek™
20859 |
3.4 mm | Split Inlet Liner, Sleeve | Intermediate-Polarity | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13141802
|
Restek™
20909 |
3.4 mm | Split Inlet Liner, Sleeve | Intermediate-Polarity | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13151802
|
Restek™
20909-214.25 |
3.4 mm | Split Inlet Liner, Sleeve | Siltek | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13164392
|
Restek™
21025-213.5 |
3.4 mm | Split Inlet Liner, Sleeve | Siltek | Precision with Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13114392
|
Restek™
21024 |
3.4 mm | Split Inlet Liner, Sleeve | Intermediate-Polarity | Precision with Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13169592
|
Restek™
21712 |
2 mm | Inlet Liner, Sleeve | Intermediate-Polarity | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13179592
|
Restek™
21712-200.5 |
2 mm | Inlet Liner, Sleeve | Intermediate-Polarity | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13109602
|
Restek™
21712-210.5 |
2 mm | Inlet Liner, Sleeve | Base Deactivated | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13129602
|
Restek™
21712-213.5 |
2 mm | Inlet Liner, Sleeve | Siltek | Top Taper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Material: Borosilicate Glass
- OD: 5mm
- Length: 54mm
Specifications
54 mm | |
5 mm | |
Borosilicate Glass |