missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 1078/1079 Liners for Varian GCs: Splitless
For Bruker/Varian GCs equipped with 1078/1079 inlets.
Brand: Restek™ 21708
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Material: Borosilicate Glass
- OD: 5mm
- Length: 54mm
Specifications
Frit with Top Taper | |
Intermediate-Polarity | |
For Dirty Samples, Trace Samples | |
Each | |
3.4 mm | |
For Varian 1078/1079 |
Frit | |
Glass Frit | |
Split Inlet Liner, Sleeve | |
54 mm | |
5 mm | |
Borosilicate Glass |