missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Multipurpose Vinyl Label Tape for M7 Printers
Repositionable vinyl film is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.
£51.20 - £97.55
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 2979 |
Adhesive Type | Repositionable |
Coating | None |
Finish | Gloss |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17899204
|
Brady™
173222 |
White | 50 ft. x 0.5 in. |
£51.20
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
17899124
|
Brady™
173221 |
Yellow | 50 ft. x 0.5 in. |
£51.20
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
17848414
|
Brady™
173289 |
White | 50 ft. x 1 in. |
£69.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
17838314
|
Brady™
173288 |
Yellow | 50 ft. x 1 in. |
£69.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
17838804
|
Brady™
173258 |
White | 50 ft. x 2 in. |
£97.55
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
17888964
|
Brady™
173257 |
Yellow | 50 ft. x 2 in. |
£97.55
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
Description
- Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
- Vinyl film can be thermal transfer printed
- Average outdoor durability is 5 years
- Service temperature of -40°C to 82°C (-40°F to 180°F)
- Made of B-581 vinyl material
Specifications
Not Autoclavable | |
Repositionable | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
50 ft. | |
-40°F to +180°F | |
0.005 in. | |
50 ft. |
ASTM D 2979 | |
None | |
Continuous | |
Single-side Printable | |
Labels | |
Facility Identification, General Identification, Safety Identification | |
No | |
Rectangle | |
-40°C to +82°C | |
0.125 mm | |
15.24 m |