missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Multipurpose Vinyl Label Tape for M7 Printers
Repositionable vinyl film is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.
Brand: Brady™ 173289
Additional Details : Weight : 0.16600kg
Description
- Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
- Vinyl film can be thermal transfer printed
- Average outdoor durability is 5 years
- Service temperature of -40°C to 82°C (-40°F to 180°F)
- Made of B-581 vinyl material
Specifications
Not Autoclavable | |
Repositionable | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Facility Identification, General Identification, Safety Identification | |
No | |
Rectangle | |
-40°C to +82°C | |
0.125 mm | |
50 ft. | |
1 in. |
ASTM D 2979 | |
None | |
Gloss | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
50 ft. | |
-40°F to +180°F | |
0.005 in. | |
50 ft. x 1 in. | |
15.24 m | |
25.4 mm |