missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Repositionable Multipurpose Vinyl Label Tape for M7 Printers

Repositionable vinyl film is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.

Brand:  Brady™ 173258

Additional Details : Weight : 0.26000kg

 View more versions of this product

Product Code. 17838804

  • £97.55 / Each
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
  • Vinyl film can be thermal transfer printed
  • Average outdoor durability is 5 years
  • Service temperature of -40°C to 82°C (-40°F to 180°F)
  • Made of B-581 vinyl material
Specifications

Specifications

Not Autoclavable
Repositionable
White
Continuous
Single-side Printable
Labels
Facility Identification, General Identification, Safety Identification
No
Rectangle
-40°C to +82°C
0.125 mm
50 ft.
2 in.
ASTM D 2979
None
Gloss
Vinyl
Thermal Transfer
Non-sterile
M710, BMP71
50 ft.
-40°F to +180°F
0.005 in.
50 ft. x 2 in.
15.24 m
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers