missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Needle and Plunger Kit for PerkinElmer Autosampler Syringes
Repair kit for PerkinElmer Autosystem™ and Clarus™ Removable Needle Autosampler Syringes
£61.45 - £61.60
Specifications
Volume (Metric) | 0.5 µL |
---|---|
Length (Metric) Needle | 70 mm |
Needle Point Style | Cone |
For Use With (Equipment) | AutoSystem™ and Clarus™ removable needle syringe |
Product Code | Brand | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||||
10310811
|
Trajan Scientific and Medical™
033765 |
0.63 mm | 23 G |
£61.60
Each |
Estimated Shipment: 22-07-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
10782572
|
Trajan Scientific and Medical™
033750 |
0.47 mm | 26 G |
£61.45
Each |
Estimated Shipment: 05-08-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
Description
Includes:
- 70mm cone tipped needle
- 0.5μL volume
Choose Needle:
- 26 gauge, 0.47 OD
- 23 gauge, 0.63 OD
Specifications
0.5 µL | |
70 mm | |
Cone | |
AutoSystem™ and Clarus™ removable needle syringe |