missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Replacement Needle and Plunger Kit for PerkinElmer Autosampler Syringes

Repair kit for PerkinElmer Autosystem™ and Clarus™ Removable Needle Autosampler Syringes

Brand:  Trajan Scientific and Medical™ 033765

Code : 13

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10310811

  • £47.60 / Each
Estimated Shipment: 10-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Includes:

  • 70mm cone tipped needle
  • 0.5μL volume

Choose Needle:

  • 26 gauge, 0.47 OD
  • 23 gauge, 0.63 OD
Specifications

Specifications

23 G
Replacement Needle and Plunger Kit
70 mm
AutoSystem and Clarus Removable Needle Syringe
0.63 mm
0.5 μL
Cone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers