missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Spatulas

Product Code. 16256051 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
120 x 12 mm
150 x 18 mm
210 x 25 mm
240 x 30 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
16256051 210 x 25 mm Each
16246051 150 x 18 mm Each
15669850 120 x 12 mm Each
15689850 240 x 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Product Code. 16256051
Only null left
Add to basket
Add to basket

Fisherbrand™ PTFE Spatulas are 5 mm thick.

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean
  • 5 mm Thick

Specifications

Quantity 1 Ea.
Description Fisherbrand™ PTFE Spatulas
Width (Metric) 25 mm
Dimensions (L x W) 210 x 25 mm
Material PTFE
Length (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.