Learn More
SVL™ Rotulex™ PTFE O-ring for Spherical Joint
Offers a 'grease-free' spherical joint. Rotulex™ PTFE O-ring for Spherical Joint is highly resistant to chemical corrosion. Can be used at temperatures up to 200 °C. PTFE covered O-ring fits into a female cup joint which can be retained together with spring loaded metal clip.
Brand: SVL RO13
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Offers a 'grease-free' spherical joint
- PTFE pathway is highly resistant to chemical corrosion
- Can be used at temperatures up to 200°C
- PTFE covered O-ring fits into a female cup joint
- Joint can be retained together with spring loaded metal clip
Specifications
5mm | |
PTFE | |
RM:RF13 Glass Joint |
1 Each | |
8 mm (Shank) 13 mm (Spherical) |